Shop All Pens
Bankers Box
Bankers Box, Presto, 10x15x24, White, PK12
Mfr # FEL0063201
Zoro # G5009280
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Tip Size Legal
- Includes (12) Lids
- Barrel Material 2-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Handle Type Side Hand Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # FEL0063201
- Zoro # G5009280
- UPC # 043859541553
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Legal |
Height | 10.38" |
Inner Height | 10" |
Inner Depth | 24" |
Width | 16" |
File Size Format | Legal |
Inner Width | 15" |
Details
Color | White/Blue |
Item | Bankers Box,Presto,10x15x24,White,PK12 |
Includes | (12) Lids |
Barrel Material | 2-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Handle Type | Side Hand Holes |
Box Type | Stackable File Storage |
Number of Bins | 1 |
Material | 2-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Fastener Style | Tab Lock |
Strength | Heavy-Duty |
Box Style | Presto™ Instant Assembly |
Stacking Strength | 800 lb |
Closure | Lift-Off Lid |
Weight | 30.6 lbs |
Description
PRESTO(TM) Heavy-Duty Storage Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Platform Counting Bench Scale, LCD (1200-MSP2500)
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Blue (10625)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A998)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- UNI-BALL VISION Roller Ball Pen, Stick, Micro 0.5 mm, Blue Ink, Black/Blue Barrel, 12PK (1734919)
- Bankers Box Pens