Shop All File Boxes
Bankers Box
Bankers Box, Letter/Legal, White, PK6
Mfr # FEL57036-04
Zoro # G5008879
product price: $23.95
/pk 6, $3.99/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Capacity 450 lbs
- Height 10.5"
- Closure Lift-Off Lid
- Width 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # FEL57036-04
- Zoro # G5008879
- UPC # 077511570360
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.5" |
Width | 12.5" |
Depth | 16.25" |
Inside Height | 10" |
Inside Width | 12" |
Inner Depth | 15" |
Details
Item | Bankers Box, Letter/Legal,White,PK6 |
Capacity | 450 lbs |
Closure | Lift-Off Lid |
Color | White |
Material | Corrugated Cardboard |
Load Capacity | 450 lb |
Standards | EPA/CPG Compliant |
Handle | Hand Hole |
Box Style | Basic-Duty |
Strength | Standard-Duty |
Number of Bins | 1 |
Box Type | Stackable File Storage |
Description
Stor/File(TM) Storage Box, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- BANKERS BOX QuickStorage, File, White, PK4 (0078907)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- BANKERS BOX Storage File, Letter/Legal, 12"x15"x10", 12/CT, White/Blue PK (FEL07243)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK (22705)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- Bankers Box File Boxes