Shop All File Boxes
Bankers Box
Bankers Box, Drawer, Legal, Blk, PK6
Mfr # 00512
Zoro # G2359147
product price: $322.99
/pk 6, $53.83/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10 1/2 in
- Width 15 in
- Depth 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00512
- Zoro # G2359147
- UPC # 077511005121
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10 1/2 in |
Width | 15 in |
Depth | 24 in |
Overall Width | 15 in |
Overall Height | 10 1/2 in |
Overall Depth | 24 in |
Details
Item | File Box |
Color | Black |
Material | Steel |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Stacking Capacity | Daily Access, Stackable up to (10) High |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
File Orientation | Horizontal and Vertical |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Legal, Height 10 1/2 in, Width 15 in, Depth 24 in, Stacking Capacity Daily Access, Stackable up to (10) High, Color Black, Material Steel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SKETCH Scented Markers, Chisel Tip, Assorted Colors, PK24, Recommended Grade: PK+ (SAN1905069)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- XEROX XEROX PHASER COMP 6022 WC 6027 BLACK (106R02759)
- BANKERS BOX Storage File Box, 12x10x24, PK12 (00704)
- BANKERS BOX Storage File Box, 10"H x 15"W x 24"D, PK12 (00705)
- BANKERS BOX Storage File, Record Forms, 8-3/4"x23-3/4"x7", 12/CT, WE/BE PK (FEL00018)
- BANKERS BOX Archive, Storage File Box, White, PK4 (00724303)
- BANKERS BOX File/Cube Box Shell, Legal/Letter, 12 x 15 x 10, White/Blue, PK6 (0162601)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- BANKERS BOX Heavy-Duty Portable File Box, Letter, 14.25"x8.63"x11.06", Clear/Blue (0086301)
- Bankers Box File Boxes