Shop All Pens
Bankers Box
Bankers Box, Divider, White, PK12
Mfr # 0083601
Zoro # G5009019
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Blue
- Tip Size Letter/Legal
- Features R-KIVE® DIVIDERBOX™—Three, 5" dividers keep files upright, even when box is partially full.
- Includes (36) Dividers; (12) Lids
- Barrel Material 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 0083601
- Zoro # G5009019
- UPC # 043859512805
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Letter/Legal |
Inner Height | 10" |
Inner Depth | 15" |
Inner Width | 12" |
Height | 10.38" |
Depth | 16.5" |
File Size Format | Letter/Legal |
Width | 12.75" |
Details
Color | White/Blue |
Item | Bankers Box,Divider,White,PK12 |
Features | R-KIVE® DIVIDERBOX™—Three, 5" dividers keep files upright, even when box is partially full. |
Includes | (36) Dividers; (12) Lids |
Barrel Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Handle Type | Side Hand Holes |
Stacking Strength | 850 lb |
Closure | Lift-Off Lid |
Strength | Heavy-Duty |
Number of Bins | 1 |
Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Box Style | FastFold® Quick & Easy Assembly |
Box Type | Stackable File Storage |
Weight | 23.8 lbs |
Fastener Style | Tab Lock |
Description
R-KIVE(R) Heavy-Duty Storage Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Fine Tip, Assorted Colors PK8 Low Odor (86601)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- FISKARS Cutting Mat, Self-Healing, 14x14 In, Gray (100590-1003)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- BANKERS BOX Bankers Box, Presto, 10x15x24, White, PK12 (FEL0063201)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BANKERS BOX Bankers Box, Blue, PK12 (07243)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- Bankers Box Pens