Shop All Pens
Bankers Box
Bankers Box, 10-1/2x4-1/2x23-1/4, PK12
Mfr # 00005
Zoro # G5009536
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Tip Size Small
- Includes (24) Strings
- Barrel Material 3-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom
- Application Bank Checks; Forms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00005
- Zoro # G5009536
- UPC # 077511000058
- Country of Origin United States
- Category Pens
Dimensions
Tip Size | Small |
Depth | 24" |
Width | 11" |
Height | 5" |
File Size Format | Small |
Inner Width | 10.75" |
Inner Height | 4.63" |
Inner Depth | 23.25" |
Details
Color | White/Blue |
Item | Bankers Box,10-1/2x4-1/2x23-1/4,PK12 |
Includes | (24) Strings |
Barrel Material | 3-Ply Cardboard End; 1-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Application | Bank Checks; Forms |
Weight | 12.53 lbs |
Number of Bins | 1 |
Closure | Two Flaps |
Stacking Strength | 500 lb |
Box Style | Basic Set-Up |
Strength | Medium-Duty |
Fastener Style | String & Button |
Box Type | Stackable File Storage |
Description
LIBERTY(R) Check and Form Boxes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- ZORO SELECT 42" x 26" Open Poly Bags, 2 mil, Clear (9AAE6)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- BANKERS BOX Bankers Box, Storage, 8.625x7x24, PK12 (00018)
- BANKERS BOX Bankers Box, 12 x 10-1/4 x 15 12/CT, PK12 (00025)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- BANKERS BOX Bankers Box, Presto, 10x12x24, White, PK12 (FEL0063101)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- BANKERS BOX Bankers Box, Blue, PK12 (07243)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- Bankers Box Pens