Shop All File Boxes
Bankers Box
Banker Box, Ltr/Lgl, Woodgrain, PK12
Mfr # 00725
Zoro # G1315781
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10 in
- Closure Lift-Off Locking Lid
- Width 12 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00725
- Zoro # G1315781
- UPC # 077511007255
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10 in |
Width | 12 in |
Depth | 15 in |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Depth | 15 in |
Details
Item | File Box |
Closure | Lift-Off Locking Lid |
Color | Brown |
Material | Corrugated Fiberboard |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Stacking Capacity | 850 lb |
Includes Carrying Handle | Carrying Handle Included |
Lid Closure Style | Lift-Off Locking Lid |
Description
File Box, File Size Legal, Height 10 in, Width 12 in, Depth 15 in, Stacking Capacity 850 lb, Color Brown, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL3)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- BANKERS BOX Heavy Duty Plastic File Storage, Letter/Legal, 14"x17.38"x10.5", Blue (0086201)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK (22705)
- BANKERS BOX Drawer, Storage File Box, Letter, PK6 (00721)
- BANKERS BOX Drawer File Box, 12.2 x 10 x 24, PK6 (00311)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- Bankers Box File Boxes