Shop All File Boxes
Bankers Box
Banker Box, Ltr/Lgl, Wht/Blk, PK12
Mfr # 00724
Zoro # G2503934
product price: $90.15
/pk 12, $7.51/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10 in
- Closure Lift-Off Locking Lid
- Width 12 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 00724
- Zoro # G2503934
- UPC # 077511007248
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10 in |
Width | 12 in |
Depth | 15 in |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Depth | 15 in |
Details
Item | File Box |
Closure | Lift-Off Locking Lid |
Color | Black, White |
Material | Corrugated Fiberboard |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Stacking Capacity | 850 lb |
Lid Closure Style | Lift-Off Locking Lid |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Legal, Height 10 in, Width 12 in, Depth 15 in, Stacking Capacity 850 lb, Color Black, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- DYKEM Tube Marker, Medium Tip, Red Color Family, Ink (83316)
- ZORO SELECT Corrugated Boxes, 28" x 24" x 20", Kraft, 10/Bundle (55VJ17)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- BANKERS BOX QuickStorage, File, White, PK4 (0078907)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK6 (FEL57036-04)
- BANKERS BOX Storage File Box, 9x4x24, PK12 (00706)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- BANKERS BOX Bankers Box, Letter/Legal, PK25 (7150001)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- Bankers Box File Boxes