Shop All File Boxes
This Product is Discontinued
Bankers Box
Banker Box, Ltr, 650Lb, Wht/Blu, PK12 (Discontinued)
Mfr # 0083101
Zoro # G0824171
Free Shipping & Returns
This Product is Discontinued
Key Features
- File Size Letter
- Height 10 in
- Closure Lift-Off Locking Lid
- Width 12 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 0083101
- Zoro # G0824171
- UPC # 043859512799
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10 in |
Width | 12 in |
Depth | 24 in |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Depth | 24 in |
Details
Item | File Box |
Closure | Lift-Off Locking Lid |
Color | Blue, White |
Material | Corrugated Fiberboard |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Stacking Capacity | 650 lb |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Lid Closure Style | Lift-Off Locking Lid |
Description
File Box, File Size Letter, Height 10 in, Width 12 in, Depth 24 in, Stacking Capacity 650 lb, Color Blue, White, Lift-Off Locking Lid Closure, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.