Shop All File Boxes
Bankers Box
Archive, Storage File Box, Legal, PK4
Mfr # 0072506
Zoro # G5009116
product price: $39.99
/pk 4, $10.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10.38"
- Closure Lift-Off Lid
- Width 12.75"
- Depth 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bankers Box
- MFR # 0072506
- Zoro # G5009116
- UPC # 043859514755
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10.38" |
Width | 12.75" |
Depth | 16.5" |
Inside Height | 10" |
Inside Width | 12" |
Inner Depth | 15" |
Details
Item | R-KIVE(R) Heavy-Duty Storage Boxes |
Closure | Lift-Off Lid |
Color | Woodgrain |
Material | 3-Ply Cardboard End; 2-Ply Cardboard Side; 2-Ply Cardboard Bottom |
Load Capacity | 850 lb |
Includes | (4) Lids |
Handle | Side Hand Holes |
Strength | Heavy-Duty |
Number of Bins | 1 |
Box Style | FastFold® Quick & Easy Assembly |
Box Type | Stackable File Storage |
Fastener Style | Tab Lock |
Description
R-KIVE(R) Heavy-Duty Storage Boxes, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Book, Sales Carbonless Dup (5L527)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BK)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80080)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- BANKERS BOX Storage Boxes, w/Lid, 650 lb, Letter, 12"x24"x10", 20/CT, WE/BE PK (FEL0070110)
- BANKERS BOX Bankers Box 0062801 SmoothMove Moving Storage Box- Extra Strength- Medium- 18w x 18d x 16h- Kraft (62801)
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BANKERS BOX Corrugated Shelf Bin, White/Blue, Corrugated Paper, 12.8 in W x 10.5 in H, 12 PK (4662401)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- BUSINESS SOURCE Storage Box, 12 PK (26750)
- Bankers Box File Boxes