Shop All Kraft Paper
Bankers Box
771400 SmoothMove Basic 18'' x 18'' x 24'' Kraft Brown / Blue Large Moving Box, 15PK
Mfr # 343771400
Zoro # G811667581
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 343771400
- Zoro # G811667581
- Country of Origin United States
- Category Kraft Paper
Description
Ship out packages with ease thanks to this Banker's Box 771400 SmoothMove Basic 18'' x 18'' x 24'' kraft brown / blue large moving box. With a durable 32 ECT B-Flute corrugated construction this box is ideal for standard-duty applications. Its kraft-colored surface is easy to write on and even includes preprinted lines for quick labeling.Made from 60% total recycled content this moving box is the perfect eco-friendly addition to any small business or office. Because it ships flat it's easy to store while not in use. Tape is required to use this box for a variety of moving needs!Overall Dimensions:Length: 18''Width: 18''Height: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC415UK)
- ENCORE PACKAGING Poly Buckle Tensioner (EP-1340)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- BANKERS BOX 7717201 SmoothMove Classic 18'' x 15'' x 14'' Kraft / Blue Medium Moving Box, 8PK (3437717201)
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight (48K981)
- THE PACKAGING WHOLESALERS Indented Kraft Paper, 60 lbs., 18"W x 300'L, 1 Roll (PIKP1860)
- JOHNS MANVILLE 90003719 R19 15 in. x 39 ft. 2 in. Kraft Roll (JO576619)
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. (5PGN0)
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- Bankers Box Kraft Paper