Shop All Recycling Bins
Bankers Box
42 gal Recycling Bin, Corrugated Cardboard
Mfr # 7320101
Zoro # G0064211
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 42 gal.
- Material Corrugated Cardboard
- Height 30 in
- Container Basic Material Wood
- Total Capacity 42 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 7320101
- Zoro # G0064211
- UPC # 043859690848
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Details
Trash Container Capacity | 42 gal. |
Material | Corrugated Cardboard |
Item | Recycling Bin |
Container Basic Material | Wood |
Total Capacity | 42 gal |
Description
Waste and Recycling Bins, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- OSBORN Platers Brush, 4x18 Rows (0005403500)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- TOTERORPORATED 64GAL 2WHL Recyc Cart (25564-05BLU)
- SAFCO Rectangular Recycling Bin (9652)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- Bankers Box Recycling Bins