Shop All File Cabinets
Bankers Box
13.88" W Bankers Box Metal Base, Letter, Black, Black
Mfr # 12602
Zoro # G8901160
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2-1/2"
- Material metal
- Type Banker Box
- Width 13.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bankers Box
- MFR # 12602
- Zoro # G8901160
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 2-1/2" |
Width | 13.88" |
Depth | 25.38" |
Details
Color | Black |
Material | metal |
Type | Banker Box |
Series | Banker Box |
Shape | Rectangle |
Item | Bankers Box Metal Base,Letter,Black |
Assembly | No |
Description
Bankers Box Metal Base,Letter,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (13V436)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- BANKERS BOX 16.88" W Bankers Box Metal Base, Legal, Black, Black (15602)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- HON 795LSQ 700 Series Light Gray File Storage Cabinet with Two Lateral Filing Drawers (328HON795LSQ)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC3535AG)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112WH)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- Bankers Box File Cabinets