Shop All Kraft Paper
Bankers Box
0066001 SmoothMove Prime 24'' x 15'' x 10'' Kraft Brown/Blue Large Moving & Storing Box, 8PK
Mfr # 328FEL006600
Zoro # G611667439
product price: $119.99
/pk 8, $15.00/ea
Free Shipping & Returns
$119.99
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
- Brand Bankers Box
- MFR # 328FEL006600
- Zoro # G611667439
- Country of Origin United States
- Category Kraft Paper
Description
Ship out packages with ease thanks to this Banker's Box 0066001 SmoothMove Prime 24'' x 15'' x 10'' kraft brown / blue large moving and storing box. With a durable 32 ECT B-Flute corrugated and double-end and double-bottom construction this box is ideal for standard and heavy-duty applications. Its kraft-colored surface is easy to write on so you can keep your boxes labeled and organized.Made from 85% total recycled content this moving box is the perfect eco-friendly addition to any small business or office. While it ships flat this box is easy to assemble with no tape required. When no longer in use it's easy to break this box back down and store it flat for later use. The lid even locks into place to ensure a secure closure. Use this box for a variety of moving needs!Overall Dimensions:Length: 24''Width: 15''Height: 10''
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
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- PARTNERS BRAND Polyolefin Shrink Film, 12" x 60 Gauge x 4375', Clear, 1/Case (SH1260)
- BANKERS BOX 7717201 SmoothMove Classic 18'' x 15'' x 14'' Kraft / Blue Medium Moving Box, 8PK (3437717201)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- IDL PACKAGING Recycled Kraft Paper, 24"x1200 Ft., 30 lb. Basis Weight (KRAFT24-30)
- JOHNS MANVILLE 90003719 R19 15 in. x 39 ft. 2 in. Kraft Roll (JO576619)
- SCHOOL SMART PAPER KRAFT ROLL 36INX1000FT 40LB BROWN (4036BKM)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls (KIM64230)
- Bankers Box Protective Packaging