Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # MLS300-50
Zoro # G108449494
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Screen Material 304 Stainless Steel
- Housing Material Polypropylene
- Length 12 3/16 in
- Mesh Size 50 mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MLS300-50
- Zoro # G108449494
- UPC # 0791206048292
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3 in |
Length | 12 3/16 in |
Mesh Size | 50 mesh |
Screen Size | 50 mesh |
Port 1 Connection Size | 3 in |
Port 2 Connection Size | 3 in |
Details
Item | Y Strainer |
Screen Material | 304 Stainless Steel |
Housing Material | Polypropylene |
Color | Black |
Seal Material | EPDM |
Maximum Pressure | 100 psi |
Micron Rating | 297 micron |
Blow Off Port | 3/4 in |
Includes Screen | Yes |
Series | MLS |
Port 1 Connection Type | Manifold |
Strainer Connection Type | Manifold Flange |
Port 2 Connection Type | Manifold |
Description
Y Strainer, Pipe Size 3 in, Length 12 3/16 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Mesh Size 50 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 100 psi, Micron Rating 297 micron, Port 1 Connection Size 3 in, Port 1 Connection Type Manifold, Port 2 Connection Size 3 in, Port 2 Connection Type Manifold
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Utility Tub 20G All In 1 (14CP)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- SLOAN Royal 1201.6 Flush Valve (ROYAL 1201.6)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- BANJO Y STRAINER (MLS200-80)
- BANJO Y STRAINER (LSM300-20)
- BANJO Y STRAINER (LS200-20)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- BANJO Y STRAINER (LSM300-12)
- BANJO 2", Manifold Flange, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F (MLS200-50)
- Banjo Y & Basket Strainers