Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # MLS222-50
Zoro # G208449462
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
- Length 9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MLS222-50
- Zoro # G208449462
- UPC # 0791206060492
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2 in |
Length | 9 in |
Screen Size | 50 mesh |
Mesh Size | 50 mesh |
Port 1 Connection Size | 2 in |
Port 2 Connection Size | 2 in |
Details
Item | Y Strainer |
Screen Material | 316 Stainless Steel |
Housing Material | Polypropylene |
Color | Black |
Blow Off Port | 1 in |
Seal Material | EPDM |
Includes Screen | Yes |
Maximum Pressure | 225 psi |
Micron Rating | 595 micron |
Series | MLS |
Port 2 Connection Type | Full Port Manifold |
Strainer Connection Type | Manifold Flange |
Port 1 Connection Type | Full Port Manifold |
Description
Y Strainer, Pipe Size 2 in, Length 9 in, Blow Off Port 1 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 225 psi, Micron Rating 595 micron, Port 1 Connection Size 2 in, Port 1 Connection Type Full Port Manifold, Port 2 Connection Size 2 in, Port 2 Connection Type Full Port Manifold
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Angle Stop, BN, 5/8"Comp.x3/8"Comp. (S4211BN)
- ZURN Cartridge, Slow Closing Metering (G61754)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-40)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-20)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-20)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-80)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-20)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- Banjo Y & Basket Strainers