Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # LSM300BC
Zoro # G408449569
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Housing Material Polypropylene
- Length 12 3/16 in
- Port 2 Connection Size 3 in
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LSM300BC
- Zoro # G408449569
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3 in |
Length | 12 3/16 in |
Port 2 Connection Size | 3 in |
Port 1 Connection Size | 3 in |
Details
Item | Y Strainer |
Housing Material | Polypropylene |
Seal Material | EPDM |
Maximum Pressure | 75 psi |
Series | LSM |
Includes Screen | No |
Blow Off Port | 3/4 in |
Port 2 Connection Type | Threaded |
Port 1 Gender | Female |
Port 2 Gender | Female |
Port 1 Connection Type | Threaded |
Strainer Connection Type | NPT (National Pipe Thread) Threaded Connection |
Description
Y Strainer, Pipe Size 3 in, Length 12 3/16 in, Blow Off Port 3/4 in, Housing Material Polypropylene, Includes Screen No, Maximum Pressure 75 psi, Port 1 Connection Size 3 in, Port 1 Connection Type Threaded, Port 1 Gender Female, Port 2 Connection Size 3 in, Port 2 Connection Type Threaded, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Tlt St Elng Basket Weave (133SLOW-000)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- BANJO Y STRAINER (MLS300-50)
- BANJO Y STRAINER BODY, CAP (MLS222IBC)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-40)
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR (105-506NL)
- Banjo Y & Basket Strainers