Shop All Y & Basket Strainers
Banjo
Y STRAINER
Mfr # LS150-12
Zoro # G008449396
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Screen Material 316 Stainless Steel
- Housing Material Polypropylene
- Mesh Size 12 mesh
- Screen Size 12 mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS150-12
- Zoro # G008449396
- UPC # 0791206006599
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1 1/2 in |
Mesh Size | 12 mesh |
Screen Size | 12 mesh |
Length | 7 3/16 in |
Port 2 Connection Size | 1 1/2 in |
Port 1 Connection Size | 1 1/2 in |
Details
Item | Y Strainer |
Screen Material | 316 Stainless Steel |
Housing Material | Polypropylene |
Port 2 Connection Type | NPT |
Blow Off Port | 1 in |
Micron Rating | 1,680 micron |
Strainer Connection Type | NPT (National Pipe Thread) Threaded Connection |
Port 1 Gender | Female |
Includes Screen | Yes |
Series | LS |
Port 2 Gender | Female |
Maximum Pressure | 150 psi |
Port 1 Connection Type | NPT |
Seal Material | EPDM |
Description
Y Strainer, Pipe Size 1 1/2 in, Length 7 3/16 in, Blow Off Port 1 in, Screen Material 316 Stainless Steel, Mesh Size 12 mesh, Housing Material Polypropylene, Includes Screen Yes, Maximum Pressure 150 psi, Micron Rating 1,680 micron, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Black Stainless (KASK21VN)
- FISHER MFG Stop, Rotor , Fisher Waste, Ns (22241)
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- SANITUBE Viton Clamp Gasket, 3 (GTCV-300)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- BANJO 1-1/2", FNPT, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F (LS150-20)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-40)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-20)
- BANJO 2", Stainless steel, Strainer, 80 Mesh, FKM Seals, SS, 2" (MLS222I-80V)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-40)
- HAYWARD FLOW CONTROL 1/2", socket, PVC, Y Strainer, 150 psi (YS10050S)
- Banjo Y & Basket Strainers