Shop All Y & Basket Strainers
Banjo
Y STRAINER BODY, CAP
Mfr # MLS222IBC
Zoro # G208449394
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Housing Material Polypropylene
- Color Black
- Length 9 in
- Maximum Pressure 225 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MLS222IBC
- Zoro # G208449394
- UPC # 0791206084382
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2 in |
Length | 9 in |
Port 1 Connection Size | 2 in |
Port 2 Connection Size | 2 in |
Details
Item | Y Strainer Body, Cap |
Housing Material | Polypropylene |
Color | Black |
Maximum Pressure | 225 psi |
Includes Screen | No |
Seal Material | EPDM |
Series | MLS |
Blow Off Port | 1 in |
Strainer Connection Type | Manifold Flange |
Port 2 Connection Type | Full Port Manifold |
Port 1 Connection Type | Full Port Manifold |
Description
Y Strainer Body, Cap, Pipe Size 2 in, Length 9 in, Blow Off Port 1 in, Housing Material Polypropylene, Includes Screen No, Maximum Pressure 225 psi, Port 1 Connection Size 2 in, Port 1 Connection Type Full Port Manifold, Port 2 Connection Size 2 in, Port 2 Connection Type Full Port Manifold
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-159)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- PARKER TRIPLE-LOK - PIPE (4 FTX-S)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-80)
- BANJO Y STRAINER (LSM300-12)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-80)
- BANJO Y STRAINER (MLS222-50)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-50)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-20)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- Banjo Y & Basket Strainers