Shop All Hose Clamps
Banjo
Worm Screw Clamp, Standard Port, 2"
Mfr # FC200
Zoro # G7559172
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300 Series Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # FC200
- Zoro # G7559172
- Country of Origin United States
- Category Hose Clamps
Details
Material | 300 Series Stainless Steel |
Item | Worm Screw Clamp,Standard Port,2" |
Description
Worm Screw Clamp,Standard Port,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Hose Mender Barb (HM100)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6209 2Z JEM)
- BANJO 2" Full Port Manifold Clamp (FC220)
- BANJO Tc231 Banjo Clamp (TC231)
- BANJO T Bolt Clamp (TC343)
- BREEZE Hose Clamp, GP, SAE 104, Zinc, PK10 (62104H)
- DONALDSON Clamp, V-Band 4.8 In (122 Mm) (P206606)
- X1 TOOLS 1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x40)
- DONALDSON Clamp, U-Bolt 4 In (102 Mm) (P206410)
- Banjo Hose Clamps