Shop All Filter Housings
Banjo
Volute 12702A
Mfr # 12702A
Zoro # G0577355
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # 12702A
- Zoro # G0577355
- UPC # 791206026672
- Country of Origin United States
- Category Filter Housings
Details
Housing Material | Polypropylene |
Item | Volute 12702A |
Color | Black |
Description
Volute 12702A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (T39R10A)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX1)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/8 in Pipe Size (830-003)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- BANJO 20 Mesh Screen (LS220)
- BANJO 1-1/2" Male, Dry Mate (DM150A)
- PENTAIR/PENTEK Filter Housing, 1 In NPT, 1 Cartridge (150237-75)
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- Banjo Filter Housings