Shop All Ball Valves
Banjo
VALVE
Mfr # MV220SL
Zoro # G908446785
original price:
$96.99
5% off
new price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Body Style 3-Way
- Handle Type Lever
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV220SL
- Zoro # G908446785
- UPC # 0791206008906
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 6.25 in |
Outlet Connection Size - Side 2 | 2 in |
Inlet Connection Size | 2 in |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Length | 5.19 in |
Description
Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1 In NPT, Copper (LF15M2-F)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- THRIFCO PLUMBING 4 Inch X 4 Inch X 2 Inch ABS 1/4 Bend Elbow with Low Heel (6792249)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- BANJO Poly Valve, Cap Foil, FKM, 2" (W230238)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (W230240)
- BANJO 1 1/2 Male To 1 1/2 Fpt 1 1/2 Port (VA150)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Inline (V150)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- APOLLO VALVES 4" FNPT Bronze Ball Valve Inline (70LF10A01)
- Banjo Ball Valves