Shop All Ball Valves
Banjo
VALVE
Mfr # MV220BL
Zoro # G408446544
original price:
$90.99
new price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Body Style 3-Way
- Handle Type Lever
- Max. Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV220BL
- Zoro # G408446544
- UPC # 0791206008869
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 6.25 in |
Inlet Connection Height | 3.13 in |
Nominal Valve Size | 2 in |
Outlet Connection Size - Side 2 | 2 in |
Outlet Connection Size - Side 1 | 2 in |
Handle Length | 9.25 in |
Handle Height | 3.43 in |
Inlet Connection Size | 2 in |
Description
Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-521 BOILER DRAIN (107-143)
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030212)
- BRADLEY Equa-Flo Rotor (120-042)
- GROHE Universal Socket Wrench Chrome (19332000)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT204FP)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve 3-Way, Port: Full (V125SL)
- BANJO 1 1/2 Male To 1 1/2 Fpt 1 1/2 Port (VA150)
- BANJO Spinweld Valve, QDC Outlet, Foil Seal, 2" (WSF210FSAV)
- BANJO 2" MNPT Polypropylene Inline Ball Valve Adapter (VSFMT200)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- SANITUBE Socket-Weld Ball Valves, Full Port, 1- (BV3S-150)
- Banjo Valves