Shop All Ball Valves
Banjo
VALVE
Mfr # MV200BL
Zoro # G608446504
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Body Style 3-Way
- Handle Material Polypropylene
- Max. Pressure 225 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV200BL
- Zoro # G608446504
- UPC # 0791206008791
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5.13 in |
Inlet Connection Size | 2 in |
Outlet Connection Size - Side 2 | 2 in |
Handle Height | 3.44 in |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Inlet Connection Height | 2.94 in |
Description
Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way (V150SL)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union, Port: Full (SUV200FP)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V100)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF14601A)
- Banjo Valves