Shop All Ball Valves
Banjo
VALVE
Mfr # MV100BL
Zoro # G308446590
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Polypropylene
- Body Style 3-Way
- Seat Material PTFE
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV100BL
- Zoro # G308446590
- UPC # 0791206008654
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 4.81 in |
Nominal Valve Size | 1 in |
Outlet Connection Size - Side 2 | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Inlet Connection Height | 2.28 in |
Inlet Connection Size | 1 in |
Handle Length | 3.5 in |
Handle Height | 3.15 in |
Description
Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (155635-75)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075100MTV)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF300FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (MSUV100FP)
- BANJO 2In Single Union Ball Valve (UV200FP)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Unibody Stainless Steel Ball Valve (1266R015)
- Banjo Ball Valves