Shop All Manifolds
Banjo
Valve, Manifold Bottom Load, Full Port, 3"
Mfr # MV300BL
Zoro # G7559139
product price: $223.99
/ea
Sold in multiples of 4 for $895.96
Free Shipping & Returns
$895.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flange
- Overall Length 8.34 in
- Max. Pressure 150 psi
- Body Material Polypropylene
- Features Ball is Diamond Turned After Molding to Make it Spherically Perfect, Which Provides Precise Contact Between Ball and Seats, Directional Flow, Right or Left. Valve can be Turned off to Stop Flow, Self-Aligning Ball, Stainless Steel Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8.34 in |
Pipe Size | 3 in |
Inlet Connection Size | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 4.13 in |
Inlet Connection Height | 3.75 in |
Outlet Connection Size - Side 2 | 3 in |
Outlet Connection Size - Side 1 | 3 in |
Handle Length | 9.25 in |
Description
Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Type Manifold Flange, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Handle Material Polypropylene, Outlet Connection Type - Side 1 Manifold Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- BANJO Manifold Flow Meter 3" (MFM300)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- ARO Manifold, 6 Stations (118605-6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-2-90)
- Banjo Manifolds