Shop All Ball Valves
Banjo
Valve, Flanged Manifold, 3"
Mfr # MV300CF
Zoro # G7559260
product price: $126.99
/ea
Sold in multiples of 6 for $761.94
Free Shipping & Returns
$761.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Body Style Bolted
- Handle Type Lever
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MV300CF
- Zoro # G7559260
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 8.16 in |
Handle Length | 9.25 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PTFE, Connection Size - Side 2 3 in, Connection Type - Side 1 Flange
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- T&S BRASS Spring - Pre-Rinse Unit For - Part# Ts000888-45 (TS000888-45)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF200)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB075100MTV)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V150T)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way (V200BL)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- Banjo Ball Valves