Shop All Inline Strainers
Banjo
T STRAINER
Mfr # MLST150-50
Zoro # G208449479
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Material Polypropylene
- Connection Type Manifold Flange
- Housing Material Polypropylene
- Screen Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # MLST150-50
- Zoro # G208449479
- UPC # 0791206007909
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1 1/2 in |
Height | 9 7/8 in |
Connection Size | 1 1/2 in |
Width | 4 1/8 in |
Length | 5 13/32 in |
Mesh Size | 50 mesh |
Details
Item | T-Strainer |
Material | Polypropylene |
Connection Type | Manifold Flange |
Housing Material | Polypropylene |
Screen Material | 316 Stainless Steel |
Bowl Color | Gentian Blue |
Color | Black |
Gasket Material | EPDM |
Series | MLS |
Material Grade | 316 |
Strainer Connection Type | Manifold Flange |
Maximum Pressure | 225 psi |
Includes Screen | Yes |
Description
T-Strainer, Material Polypropylene, Connection Type Manifold Flange, Bowl Color Gentian Blue, Pipe Size 1 1/2 in, Length 5 13/32 in, Height 9 7/8 in, Screen Material 316 Stainless Steel, Gasket Material EPDM, Connection Size 1 1/2 in, Includes Screen Yes, Material Grade 316, Maximum Pressure 225 psi, Mesh Size 50 mesh
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015BSNP)
- OATEY Test Plug Plastic 2In (33401)
- AEROQUIP PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSI (1PCL9)
- BANJO Mini T-Line Strainer, 1/2", 50 Mesh (LSTM050-50)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- BANJO Polypropylene Line Strainers (LST280SS)
- BANJO Mini T-Line Strainer, 3/4", 30 Mesh, Black (LSTM075-30)
- BANJO Polypropylene Line Strainers (LS320)
- BANJO Polypropylene Line Strainers (LST250SS)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- Banjo Inline Strainers