Shop All Inline Strainers
Banjo
T-Line Strainer, 3/4", FNPT, 80Mesh, Black
Mfr # LST075-80
Zoro # G1214945
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # LST075-80
- Zoro # G1214945
- UPC # 791206005288
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 3/4 in |
Height | 8 11/16 in |
Length | 3 5/8 in |
Width | 3 5/16 in |
Outgoing Tube Size | 3/4 in |
Connection Size | 3/4 in |
Mesh Size | 80 mesh |
Incoming Tube Size | 3/4 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 265 psi, Length 3 7/8 in, Height 8 31/32 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Black, Connection Gender Female, Connection Size 3/4 in, Includes Screen Yes, Incoming Tube Size 3/4 in, Material Grade 316, Maximum Pressure 300 psi, Maximum Temperature 150 Degrees F, Mesh Size 80 mesh, Micron Rating 177 micron, Outgoing Tube Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Replacement Stem for Straight and Angle Stop Valves (R15S-2P+5)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- BANJO Polypropylene Line Strainers (MLS250SS)
- BANJO T-Line Stainer, 1 1/2", FNPT, 80 Mesh (LST150-80)
- BANJO Mini T-Line Strainer, 1/2", 80 Mesh (LSTM050-80)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- BANJO Polypropylene Line Strainers (LS212)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- BANJO Mini T-Line Strainer, 3/4", 80 Mesh (LSTM075-80)
- Banjo Inline Strainers