Shop All Inline Strainers
Banjo
T-Line Strainer, 1/2", 297 Microns
Mfr # LSTM050-50C
Zoro # G1988533
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 70 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LSTM050-50C
- Zoro # G1988533
- UPC # 791206056761
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Length | 3 1/32 in |
Height | 4 3/16 in |
Incoming Tube Size | 1/2 in |
Outgoing Tube Size | 1/2 in |
Mesh Size | 48 mesh |
Connection Size | 1/2 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Clear, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 100 psi, Length 3 1/32 in, Height 4 3/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Clear, Connection Gender Female, Connection Size 1/2 in, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 316, Maximum Pressure 100 psi, Maximum Temperature 70 Degrees F, Mesh Size 48 mesh, Micron Rating 297 micron, Outgoing Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1103463-BN)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- PARKER 3/8" CPI Brass Union Elbow (6-6 EBZ-B)
- BANJO T-Line Stainer, 3/4", FNPT, 50 Mesh, Black (LST075-50)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO Mini T-Strainer with Bowl (LSTM050BC)
- BANJO T-Line Strainer Bowl (LST100-B)
- BANJO Polypropylene Line Strainers (LS212)
- BANJO Polypropylene Line Strainers (LST230SS)
- BANJO Mini T-Line Strainer, 1/2", 30 Mesh (LSTM050-30)
- Banjo Inline Strainers