Shop All Inline Strainers
Banjo
T-Line Stainer, 1 1/2", FNPT, 80 Mesh
Mfr # LST150-80
Zoro # G1175097
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LST150-80
- Zoro # G1175097
- UPC # 791206005790
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1 1/2 in |
Height | 11 7/16 in |
Length | 5 1/4 in |
Connection Size | 1 1/2 in |
Incoming Tube Size | 1 1/2 in |
Mesh Size | 80 mesh |
Outgoing Tube Size | 1 1/2 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 254 psi, Length 5 1/4 in, Height 11 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Black, Connection Gender Female, Connection Size 1 1/2 in, Includes Screen Yes, Incoming Tube Size 1 1/2 in, Material Grade 316, Maximum Pressure 300 psi, Maximum Temperature 150 Degrees F, Mesh Size 80 mesh, Micron Rating 177 micron, Outgoing Tube Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- PERMA-BOOT Roof Flashing Plst Blk (312-3N1 BLK)
- ANDERSON METALS Bushing Hex Red Brs 1 X 1/2 (738110-1608)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- BANJO T-Line Strainer Bowl (LST100-B)
- BANJO T STRAINER (MLST150-50)
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- BANJO Mini T-Line Strainer, 1/2", 30 Mesh (LSTM050-30)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- BANJO Line Strainer Gasket (MLS220G1V)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- Banjo Inline Strainers