Shop All Gaskets, Hardware, & O-Rings
Banjo
T-Bolt Flange Clamp, For Pipe Size 2
Mfr # FC220TB
Zoro # G209008408
Sold in multiples of 10 for $239.90
$239.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Maximum Torque 125 in-lb
- Bolt Material Stainless Steel
- For Pipe Size 2 in
- Install Torque 100 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # FC220TB
- Zoro # G209008408
- UPC # 0791206079821
- Country of Origin China
- Category Gaskets, Hardware, & O-Rings
Dimensions
For Pipe Size | 2 in |
Clamp Band Width | 0.875 in |
Clamp Maximum Inside Diameter | 2.813 in |
Details
Body Material | Stainless Steel |
Maximum Torque | 125 in-lb |
Bolt Material | Stainless Steel |
Install Torque | 100 in-lb |
Clamp Band Material | Stainless Steel |
For Use With | Manifold Flange Connections |
For Port Type | Full |
Connection Type | Full |
Fitting Type | T-Bolt Flange Clamp |
Product Type | T-Bolt Flange Clamp |
Item | T-Bolt Flange Clamp |
Clamp Band Material Grade | 304 |
Weight Capacity | 0.43 lb |
Description
T-Bolt Flange Clamp, Bolt Material Stainless Steel, Clamp Band Material Stainless Steel, Clamp Band Material Grade 304, Clamp Band Width 0.875 in, Clamp Maximum Inside Diameter 2.813 in, For Pipe Size 2 in, For Port Type Full, For Use With Manifold Flange Connections, Install Torque 100 in-lb, Maximum Torque 125 in-lb, Product Type T-Bolt Flange Clamp, Weight Capacity 0.43 lb
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- TOTO Wand Door Cotton Sw573574Sw583584Ms982 (THU9433#01)
- PARKER Push-to-Connect Straight Union, 1/4 in Tube Size, Nylon, White, 10 PK (6306 56 00WP2)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- BANJO Gasket, Y Strainer, 1/2-3/4 In (LS075-G)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- BANJO Cam and Groove Fitting Gasket, FKM (M100GV)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- DANCO Rubber 13/32 inch D X 7/8 inch D Bath Shoe Gasket (35310B)
- Banjo Plumbing Parts & Accessories