Shop All Ball Valves
Banjo
Spinweld Valve, QDC Outlet, Foil Seal, 2"
Mfr # WSF210FSAV
Zoro # G7559102
product price: $56.39
/ea
Sold in multiples of 24 for $1,353.36
$1,353.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Body Material Polypropylene
- Body Style Spin Weld
- Stem Material Polypropylene
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # WSF210FSAV
- Zoro # G7559102
- UPC # 00791206077087
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 5.25 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 2.78 in |
Handle Length | 3.63 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 50 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- ZORO SELECT 4" x 3" Clamp T304 SS Concentric Reducer (EG31CC4.0X3.0)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- SPRINGER PARTS LKB Valve Service Kit, 2.0" , EPDM; Replaces Alfa Laval Part# 9611923030 (9611923030SP)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Single Union (SUV125FP)
- BANJO Manual 2-Way Ball Valve, Barb, Polypro (LVHB050V)
- BANJO Valve, Full Port Union, 1" (UV100FP)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Inline (V150)
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- Banjo Ball Valves