Shop All Stainless Steel Pipe Fittings
Banjo
Socket Weld, SS, Fitting, 3"
Mfr # M300SWFSS
Zoro # G7559303
product price: $95.79
/ea
Sold in multiples of 10 for $957.90
Free Shipping & Returns
$957.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Flange
- Pipe Fitting Material Stainless Steel
- Tube Size 3"
- Fitting Connection Type Socket Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # M300SWFSS
- Zoro # G7559303
- UPC # 00791206009873
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Overall Length | 1 13/16 in |
Fitting Side A Outside Diameter | 3 in |
Flange Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Flange x Socket Weld Fitting, Stainless Steel, 316, 3 in, Flanged, 3 in, 3 in, Socket, 3 in, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X100G)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381005450)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381008700)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- Banjo Stainless Steel Pipe Fittings