Shop All Plumbing Parts
Banjo
Screen, 80 Mesh, Y Strainer, 1/2 - 3/4 In.
Mfr # LS780
Zoro # G1265966
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 - 3/4"
- Type 80 Mesh, For Y Strainer
- For Use With Mfr. No. LS050-80, LS075-80
- Color Yellow
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS780
- Zoro # G1265966
- UPC # 791206007374
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1/2 - 3/4" |
Length | 4 in |
Mesh Size | 80 mesh |
Diameter | 1 in |
Details
Type | 80 Mesh, For Y Strainer |
For Use With | Mfr. No. LS050-80, LS075-80 |
Item | Pfister Valve Body Hose Guide 026 Ma Rz |
Color | Yellow |
Screen Material | 316 Stainless Steel |
Compatible Mfr. Model Number | LS050-80, LS075-80 |
Micron Rating | 177 micron |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 80 mesh, Micron Rating 177 micron, Diameter 1 in, Length 4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Color Yellow, Compatible Mfr. Model Number LS050-80, LS075-80, Compatible with Grainger Part Number 3DTZ4, 3DTZ7, For Use With LS075-80, Mfr. No. LS050-80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR058)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-38)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- BANJO Screen, 40 Mesh, Y Strainer, 1 - 1 1/4 In. (LS140)
- BANJO Screen, 40 Mesh, Y Strainer, 1/2 - 3/4 In. (LS740)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- Banjo Plumbing Parts