Shop All Plumbing Parts
Banjo
Screen, 40 Mesh, Y Strainer, 1/2 - 3/4 In.
Mfr # LS740
Zoro # G0414224
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 - 3/4"
- Type 40 Mesh, For Y Strainer
- For Use With Mfr. No. LS050-40, LS075-40
- Length 4 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # LS740
- Zoro # G0414224
- UPC # 791206007367
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1/2 - 3/4" |
Length | 4 in |
Mesh Size | 40 mesh |
Diameter | 1 in |
Details
Type | 40 Mesh, For Y Strainer |
For Use With | Mfr. No. LS050-40, LS075-40 |
Item | Screen |
Color | Brown |
Strainer Type | Mesh |
Micron Rating | 420 micron |
Screen Material | 316 Stainless Steel |
Compatible Mfr. Model Number | LS050-40, LS075-40 |
Compatible Grainger Part Number | 3DTZ3, 3DTZ6 |
Description
Strainer Screen, Mesh Size 40 mesh, Micron Rating 420 micron, Diameter 1 in, Length 4 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Color Brown, Compatible Mfr. Model Number LS050-40, LS075-40, Compatible with Grainger Part Number 3DTZ3, 3DTZ6, For Use With LS075-40, Mfr. No. LS050-40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- HOSE MASTER 1-1/4" Dia x 8-1/2" L SS Flexible Metal Hose (G125CM085)
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST530)
- BANJO Screen, 80 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1580)
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- BANJO Screen, 30 Mesh, Y Strainer, 1 1/2 - 2 In. (LS230)
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. (LST150)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- KOHLER Supply Adapter Asm-0.313-0.813 Roughin (1247986)
- Banjo Plumbing Parts