Shop All Plumbing Parts
Banjo
Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In.
Mfr # LST1530
Zoro # G2756214
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 - 1-1/2"
- Type 30 Mesh, For T Line Strainer
- For Use With Mfr. No. LST125-30, LST150-30
- Color Red
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LST1530
- Zoro # G2756214
- UPC # 791206005837
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1-1/4 - 1-1/2" |
Length | 8 in |
Mesh Size | 28 mesh |
Diameter | 2 1/4 in |
Details
Type | 30 Mesh, For T Line Strainer |
For Use With | Mfr. No. LST125-30, LST150-30 |
Item | A139A Rb Bdy &Slv Sol & Hyd Style 1&2 |
Color | Red |
Strainer Type | Mesh |
Micron Rating | 595 micron |
Compatible Mfr. Model Number | LST125-30, LST150-30 |
Screen Material | 316 Stainless Steel |
Compatible Grainger Part Number | 3DTX7, 3DTY3 |
Description
Strainer Screen, Mesh Size 28 mesh, Micron Rating 595 micron, Diameter 2 1/4 in, Length 8 in, Screen Material 316 Stainless Steel, Strainer Type Mesh, Color Red, Compatible Mfr. Model Number LST125-30, LST150-30, Compatible with Grainger Part Number 3DTX7, 3DTY3, For Use With LST150-30, Mfr. No. LST125-30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC107-1)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90240)
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. (LST150)
- BANJO Screen, 80 Mesh, T Line Strainer, 3/4 - 1 In. (LST180)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- BANJO Screen, 50 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST550)
- BANJO Screen, 30 Mesh, Y Strainer, 1 1/2 - 2 In. (LS230)
- BANJO Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In. (LS120)
- ASCO Rebuild Kit For 8353 (262964)
- Banjo Plumbing Parts & Accessories