Shop All Engine Driven Pumps
Banjo
Pump, Engine Driven, 6-1/2 HP, Poly
Mfr # 200P6PRO
Zoro # G0963051
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Size 208 cc
- Number of Impellers 1
- GPM of Water @ 40 Ft. of Head 160
- Max. Suction Lift 12 ft
- Mechanical Seal Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200P6PRO
- Zoro # G0963051
- UPC # 791206042443
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Engine Size | 208 cc |
Width | 9" |
Length | 19-1/2" |
Height | 15" |
Discharge Dia. | 2 in |
Overall Width | 9 in |
Inlet Dia. | 2 in |
Overall Height | 15 in |
Overall Length | 19 1/2 in |
Description
Engine Driven Utility Pump, Engine Size 208 cc, HP 6 1/2 hp, Tank Capacity 1 gal, Ignition Type Solid State, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material polypropylene, Flow Rate @ 10 Ft. of Head 200 gpm, Flow Rate @ 20 Ft. of Head 190 gpm, Flow Rate @ 40 Ft. of Head 160 gpm, Flow Rate @ 60 Ft. of Head 140 gpm, Flow Rate @ 80 Ft. of Head 115 gpm, Max. Head 120 ft, Max. Suction Lift 12 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet (FR604H)
- ARO Plug Precoated (Y227-5-L)
- DAYTON Pressure Switch Kit (PP24253AF0103G)
- TACO Cartridge, For 4PC78 (0011-009RP)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- HONDA Engine Driven Trash Pump, 163 cc (WT20XK4AC)
- Banjo Engine Driven Pumps