Shop All Engine Driven Pumps
Banjo
Pump, Engine Driven, 5-1/2 HP, Cast Iron
Mfr # 200PIH-5
Zoro # G0638461
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.82 gal
- Max. Suction Lift 12 ft
- Outlet 2" NPT
- Material of Construction Cast Iron
- Ignition Type Solid State
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200PIH-5
- Zoro # G0638461
- UPC # 791206032369
- Country of Origin China
- Category Engine Driven Pumps
Dimensions
Engine Size | 160 cc |
Length | 20-1/4" |
Width | 14-1/2" |
Height | 15" |
Discharge Dia. | 2 in |
Overall Height | 15 in |
Inlet Dia. | 2 in |
Overall Length | 20 1/4 in |
Overall Width | 14 1/2 in |
Description
Engine Driven Utility Pump, Engine Size 160 cc, HP 5 1/2 hp, Tank Capacity 0.82 gal, Ignition Type Solid State, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Viton, Frame Material Cast Iron, Flow Rate @ 10 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 150 gpm, Flow Rate @ 40 Ft. of Head 120 gpm, Flow Rate @ 60 Ft. of Head 80 gpm, Flow Rate @ 80 Ft. of Head 45 gpm, Max. Head 100 ft, Max. Suction Lift 12 ft, Maximum Self-Priming Lift 12 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS PumpMaster Pump Switch 120v (15PMD1WP- QF)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- DAYTON Seal (PP21103031601GG)
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 230V (2ZWT6)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- DAYTON Engine Driven Semi-Trash Pump, 4.8 HP (11G235)
- Banjo Engine Driven Pumps