Shop All Engine Driven Pumps
Banjo
Pump and Gas Engine, 2" NPT, 6 1/2 hp
Mfr # 200PH6
Zoro # G108415215
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Inlet 2" NPT
- Seal Material EPDM
- HP 6 1/2 hp
- Discharge 2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 200PH6
- Zoro # G108415215
- UPC # 0791206063615
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Overall Width | 11 5/32 in |
Inlet Dia. | 2 in |
Discharge Dia. | 2 in |
Overall Height | 13 5/32 in |
Overall Length | 19 in |
Details
Engine Brand | Honda |
Item | Pump and Gas Engine |
Inlet | 2" NPT |
Seal Material | EPDM |
HP | 6 1/2 hp |
Discharge | 2" NPT |
Pump Mechanism | Centrifugal |
Power Source | Gas |
Body Material | Polypropylene |
Frame Material | Polypropylene |
Volute Material | Polypropylene |
Inlet Standard | NPT |
Description
Pump and Gas Engine, HP 6 1/2 hp, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Inlet 2 In. NPT, Discharge 2 In. NPT, Overall Length 19 in, Overall Width 11 5/32 in, Overall Height 13 5/32 in, Engine Brand Honda
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Kit, Wet E5NM BN BN (E5P BN KIT)
- ZORO SELECT Semi-Trash Pump, 2In NPT, 6 HP (24D038)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 2 Gal (WM2-A-C-07)
- YAMADA MUFFLER 20/25PP NEW (804697)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene (200PO)
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP (11G234)
- Banjo Engine Driven Pumps