Shop All Engine Driven Pumps
Banjo
Pump and Gas Engine, 1 1/2" NPT, 3 hp
Mfr # 150P-3
Zoro # G908415217
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Briggs & Stratton
- HP 3 hp
- Max. Head 92 ft
- Seal Material EPDM
- Inlet 1 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # 150P-3
- Zoro # G908415217
- UPC # 0791206028409
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Overall Height | 12 19/32 in |
Overall Width | 14 19/32 in |
Discharge Dia. | 1 1/2 in |
Inlet Dia. | 1 1/2 in |
Overall Length | 18 27/32 in |
Details
Engine Brand | Briggs & Stratton |
Item | Pump and Gas Engine |
HP | 3 hp |
Max. Head | 92 ft |
Seal Material | EPDM |
Inlet | 1 1/2" NPT |
Inlet Standard | NPT |
Power Source | Gas |
Maximum Discharge Pressure | 40 psi |
Discharge | 1 1/2" NPT |
Weight | 46 lb |
RPM | 3,450 RPM |
Body Material | Polypropylene |
Pump Mechanism | Centrifugal |
Frame Material | Polypropylene |
Volute Material | Polypropylene |
Description
Pump and Gas Engine, HP 3 hp, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Max. Head 92 ft, Maximum Discharge Pressure 40 psi, Inlet 1 1/2 In. NPT, Discharge 1 1/2 In. NPT, Overall Length 18 27/32 in, Overall Width 14 19/32 in, Overall Height 12 19/32 in, Weight 46 lb, RPM 3,450 RPM, Engine Brand Briggs & Stratton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Drum Pump, Rechargeable, Telescopic, 19.2V (45507)
- ARO Diaphragm Pump Repair Kit, (637137-62-C)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEU5)
- ENERPAC UCup (DA7154041)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron (200PI-3)
- BANJO Pump, Engine Driven, 6-1/2 HP, Cast Iron (200PI6PRO)
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb (M300PH6W)
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly (200P6PRO)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- DAYTON Pump, Engine Driven (4TA88)
- Banjo Engine Driven Pumps