Shop All Sprayer Accessories
Banjo
POPPET
Mfr # DPCF100
Zoro # G608449536
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Body Material Polypropylene
- Thread Size 1"
- Connection Type NPT
- Coupling Component Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # DPCF100
- Zoro # G608449536
- UPC # 0791206060935
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Overall Length | 4 in |
Thread Size | 1" |
Details
Item | Dry Disconnect Coupling |
Body Material | Polypropylene |
Connection Type | NPT |
Coupling Component | Socket |
Coupling Type | Dry Poppet Coupling |
Temp. Range | 150 Degrees F |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 100 psi |
Fitting Type | FNPT |
Gasket Material | FKM |
Description
Dry Disconnect Coupling, Socket, Body Material Polypropylene, Dry Poppet Coupling, Female, Connection Type NPT, FNPT, Max. Working Pressure @ 70 F 100 psi, Gasket Material FKM, Overall Length 4 in, Thread Size 1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- ORBIT TURRET NOZZLE 10PAT (56410D)
- RAIN BIRD Spot Watering Emitters, 1 GPH, PK30 (SW10-30PS)
- LEISURE SPORTS Set of 4 Leisure Sports Bike Storage Hoists, Pulley and Strap System to Lift Bicycles, Ladders (282210QWR)
- BANJO Pinch Valve (PV100-075)
- BANJO Pinch Valve (PV075)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- FLOWZONE Comfort Straps (4 Gallon) (FZAAGD)
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- FIMCO Strainers, PK2 (7771592)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- Banjo Lawn Sprayers & Accessories