Shop All Inline Strainers
Banjo
Polypropylene Line Strainers
Mfr # MLS280SS
Zoro # G608449352
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 9.75 in
- Diameter 3.1875 in
- Overall Length 9.75 in
- Material Grade Type 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # MLS280SS
- Zoro # G608449352
- UPC # 0791206045376
- Country of Origin China
- Category Inline Strainers
Dimensions
Length | 9.75 in |
Diameter | 3.1875 in |
Overall Length | 9.75 in |
Mesh Size | 80 |
Overall Diameter | 3.1875 in |
Details
Material | Stainless Steel |
Material Grade | Type 316 |
Product Type | Perforated Screen |
Description
Overall Diameter 3.1875 in, Overall Length 9.75 in, Mesh Size 80, Material Stainless Steel, Material Grade Type 316, Product Type Perforated Screen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 304SS (38SL-2-304)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- BANJO Polypropylene Line Strainers (LST250SS)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- BANJO T-Line Strainer, 1/2", 177 Microns, Poly (LSTM050-80C)
- BANJO T-Line Stainer, 1", FNPT, 50 Mesh, Black (LST100-50)
- BANJO Mini T-Line Strainer, 1/2", 30 Mesh (LSTM050-30)
- BANJO T-Line Stainer, 1 1/2", FNPT, 80 Mesh (LST150-80)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- Banjo Inline Strainers