Shop All Inline Strainers
Banjo
Polypropylene Line Strainers
Mfr # LS320
Zoro # G008449358
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 4.3125 in
- Length 9.59375 in
- Overall Length 9.59375 in
- Mesh Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS320
- Zoro # G008449358
- UPC # 0791206007329
- Country of Origin United States
- Category Inline Strainers
Dimensions
Diameter | 4.3125 in |
Length | 9.59375 in |
Overall Length | 9.59375 in |
Mesh Size | 20 |
Overall Diameter | 4.3125 in |
Details
Material | Stainless Steel |
Material Grade | Type 304 |
Product Type | Strainer Screen |
Description
Overall Diameter 4.3125 in, Overall Length 9.59375 in, Mesh Size 20, Material Stainless Steel, Material Grade Type 304, Product Type Strainer Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- TYGON Tubing, Clear, 1 In. Inside Dia, 50 ft. (ACF00062)
- TECHNIFIT Fitting, PTC, Female Straight Hex, Brass, 3/8" x 1/4" Female NPT (B38-02F)
- NYCOIL Tubing, 3/8" x 100 ft. Size, PK100 (63660)
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- BANJO T-Line Stainer, 3/4", FNPT, 50 Mesh, Black (LST075-50)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- BANJO T-Line Strainer, 1/2", 297 Microns (LSTM050-50C)
- BANJO Mini T-Line Strainer, 3/4", 80 Mesh (LSTM075-80)
- BANJO T STRAINER (MLST150-80V)
- Banjo Inline Strainers