Shop All Inline Strainers
Banjo
Polypropylene Line Strainers
Mfr # LS212
Zoro # G208449424
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 6.96875 in
- Diameter 2.59375 in
- Mesh Size 12
- Material Grade Type 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LS212
- Zoro # G208449424
- UPC # 0791206006926
- Country of Origin Taiwan, Province of China
- Category Inline Strainers
Dimensions
Height | 6.96875 in |
Diameter | 2.59375 in |
Mesh Size | 12 |
Overall Height | 6.96875 in |
Overall Diameter | 2.59375 in |
Details
Material | Stainless Steel |
Material Grade | Type 316 |
Product Type | Strainer Screen |
Description
Overall Diameter 2.59375 in, Overall Height 6.96875 in, Mesh Size 12, Material Stainless Steel, Material Grade Type 316, Product Type Strainer Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cartridge, Plastic, For Use With American Standard (23529-0070A)
- KOHLER Quick Connector Kit (1222873)
- PARKER 1/2" x 1/4" CPI 316 SS Reducing Union (8-4 HBZ-SS)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- BANJO Polypropylene Line Strainers (LST250SS)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- BANJO T-Line Strainer, 1 1/2", FNPT, 30 Mesh (LST150-30)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- BANJO T STRAINER (MLST150-80V)
- BANJO T-Line Stainer, 1 1/2", FNPT, 80 Mesh (LST150-80)
- Banjo Inline Strainers