Shop All Ball Valves
Banjo
Poly Valve, FPT x 2 1/2" Port, 3"
Mfr # V300
Zoro # G7559288
Sold in multiples of 8 for $715.12
Free Shipping & Returns
$715.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Body Style Bolted
- Stem Material Polypropylene
- Body Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banjo
- MFR # V300
- Zoro # G7559288
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 6 in |
Connection Size - Side 1 | 3 in |
Handle Length | 9.25 in |
Connection Size - Side 2 | 3 in |
Handle Height | 3.69 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050MTV)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF200)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V125)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF204FP)
- BANJO 1 1/2 Male To 1 1/2 Fpt 1 1/2 Port (VA150)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- Banjo Ball Valves