Shop All Drinking Fountains & Water Cooler Parts
Banjo
Poly Valve, FKM, Cap Foil, 2"
Mfr # W230237
Zoro # G7559111
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Material Polypropylene; Collar: Zinc Alloy
- Size 2"
- Type Valves
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # W230237
- Zoro # G7559111
- UPC # 00791206069549
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2" |
Overall Length | 5.16 in |
Handle Height | 2.78 in |
Connection Size - Side 1 | 2 in |
Handle Length | 3.63 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Details
Item | Poly Spinweld?Valve |
Sub Category | Valves And Controls |
Material | Polypropylene; Collar: Zinc Alloy |
Type | Valves |
Sub-Category | Valves and Controls |
Body Material | Polypropylene |
Maximum Pressure - Combustible Gas | Not Rated |
Maximum Pressure - Operating | 20 psi |
Valve Ways | 2-Way |
Seat Material | PTFE |
Valve Body Style | Straight |
3-A Standard Compliance | Not Rated |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 20 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seat Material PTFE, Connection Size - Side 2 2 in, Included Mounting Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- KINGSTON BRASS KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF5335BB)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- ELKAY Bubbler, Size: 1/4" (98501C)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- ELKAY Battery Powered Wall Faucet CR (LKB722C)
- ELKAY Elkay Kit-Retro Filter Mounting Ezh2O (98552C)
- OASIS Cartridge (029967-005)
- ELKAY Elbow Fitting, Plastic (70836C)
- ELKAY Elkay Kit-Pushbar Bracket (98789C)
- Banjo Drinking Fountains & Water Cooler Parts