Banjo

Poly Pump, 6H.P. Honda, 3"


product price: $1,178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 50 lb
  • Max. Suction Lift 3 in
  • Engine Brand Honda
  • Seal Material Carbon
  • Discharge 3" NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 20 5/16 in
Overall Width 10 13/32 in
Overall Height 13 5/32 in
Discharge Dia. 3 in

Details

Item Poly Pump
Weight 50 lb
Max. Suction Lift 3 in
Engine Brand Honda
Seal Material Carbon
Discharge 3" NPT
HP 6 1/2 hp
Max. Head 69 ft
Flow Rate @ 40 Ft. of Head 165 gpm
Discharge Standard NPT
Maximum Discharge Pressure 30 psi
Body Material Polypropylene
Pump Mechanism Centrifugal
Power Source Gas
Flow Rate @ 60 Ft. of Head 55 gpm
Flow Rate @ 20 Ft. of Head 250 gpm
Flow Rate @ 10 Ft. of Head 285 gpm
RPM 3,450 RPM

Description

Poly Pump, HP 6 1/2 hp, Pump Mechanism Centrifugal, Body Material Polypropylene, Seal Material Carbon, Flow Rate @ 10 Ft. of Head 285 gpm, Flow Rate @ 20 Ft. of Head 250 gpm, Flow Rate @ 40 Ft. of Head 165 gpm, Flow Rate @ 60 Ft. of Head 55 gpm, Max. Head 69 ft, Max. Suction Lift 3 in, Maximum Discharge Pressure 30 psi, Discharge 3 In. NPT, Overall Length 20 5/16 in, Overall Width 10 13/32 in, Overall Height 13 5/32 in, Weight 50 lb, RPM 3,450 RPM, Engine Brand Honda

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.