Shop All Sprayer Accessories
Banjo
Pinch Valve
Mfr # PV100-075
Zoro # G308449416
product price: $58.39
/ea
Sold in multiples of 10 for $583.90
$583.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Weight Empty 0.64 lbs
- Overall Length 4.65625 in
- Color Black
- Maximum Air Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # PV100-075
- Zoro # G308449416
- UPC # 0791206010657
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Overall Length | 4.65625 in |
Pipe Size | 0.75 in, 1 in |
Details
Item | Manual Pinch Valve |
Material | Polypropylene |
Weight Empty | 0.64 lbs |
Color | Black |
Maximum Air Pressure | 100 psi |
Connection Type | FNPT |
Maximum Operating Pressure | 300 psi |
Maximum Flow Rate | 60 gpm |
Seal Material | EPDM |
Description
Manual Pinch Valve, Pipe Size 0.75 in, 1 in, Connection Type FNPT, Maximum Flow Rate 60 gpm, Overall Length 4.65625 in, Maximum Air Pressure 100 psi, Maximum Operating Pressure 300 psi, Seal Material EPDM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATCO INTERNATIONAL SURGICAL BL TACRAGS 20/16THRD 20X16, PK/12, 12PK (15802)
- GARANT Nordic Snow Shovel (NPW18KD)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- OREGON Mower Blade (91-534)
- BANJO Pinch Valve (PV075)
- BANJO Banjo Y-Strainer Replacement Screens - 50 Mesh Size (LS250SS)
- BANJO POPPET (DPCF100)
- FIMCO 3/8" Nozzle Body - Cross (5056115)
- TEEJET Diaphragm Pressure Relief/Reg Valve (8460-3/4)
- FLOWZONE Handle w/ Storage Compartment (FZRADE)
- FIMCO Fimco 3.8-gmp Pressure Switch Assembly (5157203)
- Banjo Lawn Sprayers & Accessories