Shop All Inline Strainers
Banjo
Mini T-Line Strainer, 1/2", 80 Mesh
Mfr # LSTM050-80
Zoro # G0661771
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type NPT
- Max. Fluid Temp. 150 Degrees F
- Housing Material Polypropylene
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # LSTM050-80
- Zoro # G0661771
- UPC # 791206056600
- Country of Origin United States
- Category Inline Strainers
Dimensions
Pipe Size | 1/2 in |
Length | 3 1/32 in |
Height | 4 3/16 in |
Outgoing Tube Size | 1/2 in |
Connection Size | 1/2 in |
Incoming Tube Size | 1/2 in |
Mesh Size | 80 mesh |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Black, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 222 psi, Length 3 1/32 in, Height 4 3/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Color Black, Connection Gender Female, Connection Size 1/2 in, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 316, Maximum Pressure 200 psi, Maximum Temperature 150 Degrees F, Mesh Size 80 mesh, Micron Rating 177 micron, Outgoing Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1" (15588)
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB110M-003)
- KOHLER Inlet Filter (1184969)
- BANJO Polypropylene Line Strainers (LS212)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- BANJO Polypropylene Line Strainers (LST280SS)
- BANJO Mini T-Strainer with Bowl (LSTM050B)
- BANJO T-Line Strainer Bowl (LST100-B)
- BANJO T-Line Strainer, 3/4", FNPT, 80Mesh, Black (LST075-80)
- Banjo Inline Strainers