Shop All Ball Valves
Banjo
Manual 2-Way Ball Valve, NPT, Polypro
Mfr # VSFMT300
Zoro # G308446767
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Polypropylene
- Stem Material Polypropylene
- Stem Type Not Available
- Special Features Stubby Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banjo
- MFR # VSFMT300
- Zoro # G308446767
- UPC # 0791206045666
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 7.88 in |
Handle Height | 3.59 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 9.25 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VFE6)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V100)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVT200CF)
- BANJO Hose Nozzles (VA200FP)
- BANJO 1/4" Push Polypropylene Ball Valve Inline (LVPL025V)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Single Union (SUV125FP)
- BASIKS Ball Valve, Manual, PVC, 1-1/4", EPDM, Socket (BT646-125EPS-PV)
- Banjo Ball Valves